Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SG Oil Hole Drill - 29/64in

  • Mfr # 1315202

  • Zoro # G510407211


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Overall Length
5.875
Shank Type
Endmill Type Shank
Decimal Equivalent
0.453125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315202
Zoro #
G510407211
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.875
Shank Dia.
0.5
Flute Length
3.75
Drill Bit Size
0.453125

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Item
HSS PM Jobber Drill Bits
Decimal Equivalent
0.453125
Coolant Through
No
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Drill Bit Material
POWDERED HSCO
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.