Zoro Homepage

SG Oil Hole Drill - 31/64in

  • Mfr # 1315225

  • Zoro # G510407204


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
6.25
Drill Bit Point Angle
135 Degrees
Shank Dia.
0.5
Decimal Equivalent
0.484375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315225
Zoro #
G510407204
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.25
Shank Dia.
0.5
Drill Bit Size
0.484375
Flute Length
4

Details

Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.484375
Drill Bit Material
POWDERED HSCO
Coolant Through
No
Number of Flutes
2
Finish
SG (TiN+TiCN)
Item
HSS PM Jobber Drill Bits
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.