
SG Oil Hole Drill - 3/4in
Mfr # 1315328
Zoro # G910407507
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Material
POWDERED HSCO
Number of Flutes
2
Decimal Equivalent
0.75
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315328
Zoro #
G910407507
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
5.5
Shank Dia.
0.875
Drill Bit Size
0.75
Overall Length
7.875
Details
Cutting Direction
Right
Drill Bit Material
POWDERED HSCO
Number of Flutes
2
Decimal Equivalent
0.75
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Endmill Type Shank
Finish
SG (TiN+TiCN)
Coolant Through
No
Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.