
SG Oil Hole Drill - 37/64in
Mfr # 1315260
Zoro # G510407259
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
SG (TiN+TiCN)
Decimal Equivalent
0.5781
Overall Length
7
Drill Bit Material
POWDERED HSCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315260
Zoro #
G510407259
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
0.578125
Overall Length
7
Shank Dia.
0.625
Flute Length
4.5
Details
Cutting Direction
Right
Finish
SG (TiN+TiCN)
Decimal Equivalent
0.5781
Drill Bit Material
POWDERED HSCO
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Drill Bit Point Angle
135 Degrees
Item
HSS PM Jobber Drill Bits
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.