Zoro Homepage

SG Oil Hole Drill - 3/8in

  • Mfr # 1315151

  • Zoro # G710407363


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
SG (TiN+TiCN)
Overall Length
5.125
Decimal Equivalent
0.375
Shank Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315151
Zoro #
G710407363
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.125
Shank Dia.
0.375
Drill Bit Size
0.375
Flute Length
3.25

Details

Cutting Direction
Right
Finish
SG (TiN+TiCN)
Decimal Equivalent
0.375
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Coolant Through
No
Item
HSS PM Jobber Drill Bits
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.