
SG Oil Hole Drill - 5/8in
Mfr # 1315283
Zoro # G010407278
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
7.25
Flute Length
4.75
Shank Dia.
0.75
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1315283
Zoro #
G010407278
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7.25
Flute Length
4.75
Shank Dia.
0.75
Drill Bit Size
0.625
Details
Cutting Direction
Right
Item
HSS PM Jobber Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Decimal Equivalent
0.625
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Coolant Through
No
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.