Zoro Homepage

SG Oil Hole Drill - 8.0mm

  • Mfr # 1314819

  • Zoro # G610406770


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
SG (TiN+TiCN)
Flute Length
69
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
POWDERED HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314819
Zoro #
G610406770
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
69
Shank Dia.
7
Overall Length
113
Drill Bit Size
7

Details

Cutting Direction
Right
Finish
SG (TiN+TiCN)
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
POWDERED HSCO
Shank Type
Endmill Type Shank
Coolant Through
Yes
Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.