Zoro Homepage

SG Oil Hole Drill - 8.5mm

  • Mfr # 1314825

  • Zoro # G010406820


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Finish
SG (TiN+TiCN)
Shank Type
Endmill Type Shank
Shank Dia.
7.5
Drill Bit Material
POWDERED HSCO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314825
Zoro #
G010406820
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
7.5
Drill Bit Size
7.5
Flute Length
69
Overall Length
113

Details

Cutting Direction
Right
Finish
SG (TiN+TiCN)
Item
HSS PM Jobber Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Coolant Through
Yes
Drill Bit Point Angle
135 Degrees
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.