
SG Oil Hole Drill - 9/16in
Mfr # 1315254
Zoro # G310407299
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.5625
Shank Dia.
0.625
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315254
Zoro #
G310407299
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.625
Drill Bit Size
0.5625
Flute Length
4.5
Overall Length
7
Details
Cutting Direction
Right
Decimal Equivalent
0.5625
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
SG (TiN+TiCN)
Item
HSS PM Jobber Drill Bits
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.