Zoro Homepage

Straight Pipe, 5 Flutes, NPS

  • Mfr # 74088

  • Zoro # G509084805


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Straight Pipe
Number of Flutes
5
Tap Thread Type
NPS
Tap Finish
Bright
Shank Dia.
1.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74088
Zoro #
G509084805
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1.125"
Tap Size
3/4"- 14
Tap Dimension Type
Straight Flute
Thread Length
1.752"
Overall Length
3.752"

Details

Tap Chamfer
Straight Pipe
Number of Flutes
5
Tap Thread Type
NPS
Tap Finish
Bright
Thread Direction
Right Hand
Tap Material
HSS

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Straight Pipe Tap- Straight Fluted Design- NPS - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.