Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1 1/16in

  • Mfr # 1057781

  • Zoro # G910407293


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057781
Zoro #
G910407293
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
42370
Flute Length
4
Shank Dia.
1.0625
Overall Length
6.25

Details

Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Item
HSS Short Length Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Straight Shank
Coolant Through
No
Decimal Equivalent
1.0625
Drill Bit Material
HSS
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.