Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1 1/2in

  • Mfr # 1057958

  • Zoro # G910407699


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
7.5
Drill Bit Material
HSS
Drill Bit Size
1-1/2 in
Shank Dia.
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057958
Zoro #
G910407699
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
7.5
Drill Bit Size
1-1/2 in
Shank Dia.
1.5
Flute Length
4.875

Details

Cutting Direction
Right
Drill Bit Material
HSS
Item
HSS Short Length Drill Bits
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Decimal Equivalent
1.5
Coolant Through
No
Shank Type
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.