
Straight Shank Oil Hole HSCO Drill - 1 1/4in
Mfr # 1057878
Zoro # G710407240
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1-1/4 in
Overall Length
6.75
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057878
Zoro #
G710407240
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
1-1/4 in
Overall Length
6.75
Shank Dia.
1.25
Flute Length
4.375
Details
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Item
HSS Short Length Drill Bits
Decimal Equivalent
1.25
Drill Bit Material
HSS
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Straight Shank
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.