
Straight Shank Oil Hole HSCO Drill - 1 1/64in
Mfr # 1057752
Zoro # G110407352
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
66
Drill Bit Material
Solid Carbide
Shank Dia.
6
Finish
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057752
Zoro #
G110407352
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
66
Shank Dia.
6
Flute Length
24
Drill Bit Size
11/64 in
Details
Cutting Direction
Right
Item
Carbide 3D Drill Bits
Drill Bit Material
Solid Carbide
Finish
REVO-D
Shank Type
Endmill Type Shank
Drill Bit Point Angle
141 Degrees
Decimal Equivalent
0.1719
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.