Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1 3/16in

  • Mfr # 1057849

  • Zoro # G810407201


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Decimal Equivalent
1.1875
Shank Type
Straight Shank
Shank Dia.
1.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057849
Zoro #
G810407201
UPC #
-
Country of Origin
Singapore

Dimensions

Shank Dia.
1.1875
Overall Length
6.625
Drill Bit Size
1-3/16 in
Flute Length
4.25

Details

Cutting Direction
Right
Coolant Through
No
Decimal Equivalent
1.1875
Shank Type
Straight Shank
Item
HSS Short Length Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Finish
BRIGHT FINISH
Drill Bit Material
HSS
Drill Bit Point Angle
118 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.