Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1 3/32in

  • Mfr # 1057803

  • Zoro # G410407267


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
Endmill Type Shank
Overall Length
118
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057803
Zoro #
G410407267
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
118
Shank Dia.
12
Flute Length
71
Drill Bit Size
0.40625

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Item
Carbide 5D Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
141 Degrees
Coolant Through
Yes
Finish
REVO-D
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.4063
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.