
Straight Shank Oil Hole HSCO Drill - 1 5/16in
Mfr # 1057890
Zoro # G810407560
product price: $834.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
7
Finish
BRIGHT FINISH
Drill Bit Size
1-5/16 in
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057890
Zoro #
G810407560
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
7
Drill Bit Size
1-5/16 in
Flute Length
4.375
Shank Dia.
1.3125
Details
Cutting Direction
Right
Finish
BRIGHT FINISH
Coolant Through
No
Drill Bit Material
HSS
Decimal Equivalent
1.3125
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Item
HSS Short Length Drill Bits
Shank Type
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.