
Straight Shank Oil Hole HSCO Drill - 1 7/16in
Mfr # 1057935
Zoro # G110407574
product price: $1,042.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Overall Length
7.375
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057935
Zoro #
G110407574
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
7.375
Drill Bit Size
1-7/16 in
Shank Dia.
1.4375
Flute Length
4.75
Details
Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Finish
BRIGHT FINISH
Item
HSS Short Length Drill Bits
Decimal Equivalent
1.4375
Coolant Through
No
Drill Bit Material
HSS
Shank Type
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.