Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1 7/32in

  • Mfr # 1057861

  • Zoro # G110407260


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
60
Drill Bit Point Angle
141 Degrees
Overall Length
107
Shank Dia.
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057861
Zoro #
G110407260
UPC #
-
Country of Origin
Singapore

Dimensions

Flute Length
60
Drill Bit Size
17/32
Overall Length
107
Shank Dia.
14

Details

Cutting Direction
Right
Drill Bit Point Angle
141 Degrees
Item
Carbide 3D Drill Bits
Drill Bit Material
Solid Carbide
Shank Type
Endmill Type Shank
Number of Flutes
2
Coolant Through
Yes
Decimal Equivalent
0.5313
Flute Type
CONVENTIONAL SPIRAL
Finish
REVO-D
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.