Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 1/2in

  • Mfr # 1057110

  • Zoro # G310407046


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Overall Length
6
Number of Flutes
2
Coolant Through
No
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057110
Zoro #
G310407046
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
1/2 in
Flute Length
3.125

Details

Cutting Direction
Right
Number of Flutes
2
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Item
HSS Drill Bit
Shank Type
1/2 in REDUCED SHANK
Decimal Equivalent
0.5
Drill Bit Material
HSS
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.