
Straight Shank Oil Hole HSCO Drill - 15/32in
Mfr # 1061109
Zoro # G010407537
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.46875
Drill Bit Point Angle
135 Degrees
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061109
Zoro #
G010407537
UPC #
-
Country of Origin
Singapore
Dimensions
Flute Length
2.125
Shank Dia.
0.46875
Drill Bit Size
0.46875
Overall Length
3.625
Details
Cutting Direction
Right
Number of Flutes
2
Decimal Equivalent
0.46875
Drill Bit Point Angle
135 Degrees
Item
HSS Short Length Drill Bits
Coolant Through
No
Finish
BLACK OXIDE
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Shank Type
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.