Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 17/32in

  • Mfr # 1057156

  • Zoro # G910407026


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Shank Dia.
1/2"
Shank Type
1/2 in REDUCED SHANK
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057156
Zoro #
G910407026
UPC #
-
Country of Origin
Singapore

Dimensions

Shank Dia.
1/2"
Flute Length
3.125
Overall Length
6
Drill Bit Size
17/32

Details

Cutting Direction
Right
Number of Flutes
2
Shank Type
1/2 in REDUCED SHANK
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.5312
Drill Bit Material
HSS
Item
HSS Drill Bit
Coolant Through
No
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.