
Straight Shank Oil Hole HSCO Drill - 21/32in
Mfr # 1057316
Zoro # G510406931
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
1/2 in REDUCED SHANK
Decimal Equivalent
0.6562
Overall Length
6
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057316
Zoro #
G510406931
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
6
Flute Length
3.125
Shank Dia.
1/2"
Drill Bit Size
21/32
Details
Cutting Direction
Right
Shank Type
1/2 in REDUCED SHANK
Decimal Equivalent
0.6562
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Item
HSS Drill Bit
Drill Bit Material
HSS
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.