Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 23/32in

  • Mfr # 1057397

  • Zoro # G310406698


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Overall Length
6
Finish
BRIGHT FINISH
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057397
Zoro #
G310406698
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6
Drill Bit Size
23/32
Flute Length
3.125
Shank Dia.
1/2"

Details

Cutting Direction
Right
Drill Bit Point Angle
118 Degrees
Finish
BRIGHT FINISH
Number of Flutes
2
Item
HSS Drill Bit
Drill Bit Material
HSS
Shank Type
1/2 in REDUCED SHANK
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.7187
Coolant Through
No
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.