Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 25/64in

  • Mfr # 1056997

  • Zoro # G110406829


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Finish
BLACK OXIDE
Shank Dia.
0.390625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056997
Zoro #
G110406829
UPC #
-
Country of Origin
Singapore

Dimensions

Shank Dia.
0.390625
Drill Bit Size
0.390625
Overall Length
3.25
Flute Length
1.875

Details

Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Finish
BLACK OXIDE
Coolant Through
No
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.390625
Item
HSS Short Length Drill Bits
Shank Type
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.