Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 27/64in

  • Mfr # 1057030

  • Zoro # G410407120


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Drill Bit Material
HSS
Number of Flutes
2
Shank Dia.
0.421875
Drill Bit Size
0.421875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057030
Zoro #
G410407120
UPC #
-
Country of Origin
Singapore

Dimensions

Shank Dia.
0.421875
Drill Bit Size
0.421875
Flute Length
2
Overall Length
3.375

Details

Cutting Direction
Right
Drill Bit Material
HSS
Number of Flutes
2
Item
HSS Short Length Drill Bits
Finish
BLACK OXIDE
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Shank Type
Straight Shank
Decimal Equivalent
0.421875
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.