
Straight Shank Oil Hole HSCO Drill - 3/4in
Mfr # 1061115
Zoro # G710407615
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Overall Length
6
Shank Type
1/2 in REDUCED SHANK
Shank Dia.
1/2"
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061115
Zoro #
G710407615
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
6
Shank Dia.
1/2"
Flute Length
3.125
Drill Bit Size
3/4 in
Details
Cutting Direction
Right
Shank Type
1/2 in REDUCED SHANK
Finish
BRIGHT FINISH
Item
HSS Drill Bit
Number of Flutes
2
Drill Bit Material
HSS
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.75
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.