
Straight Shank Oil Hole HSCO Drill - 3/8in
Mfr # 1056974
Zoro # G910406654
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Overall Length
3.125
Number of Flutes
2
Shank Type
Straight Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1056974
Zoro #
G910406654
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
3.125
Flute Length
1.8125
Shank Dia.
0.375
Drill Bit Size
0.375
Details
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Item
HSS Short Length Drill Bits
Shank Type
Straight Shank
Decimal Equivalent
0.375
Drill Bit Material
HSS
Finish
BLACK OXIDE
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.