Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 51/64in

  • Mfr # 1057483

  • Zoro # G710407059


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Overall Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057483
Zoro #
G710407059
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6
Flute Length
3
Shank Dia.
1/2"
Drill Bit Size
51/64

Details

Cutting Direction
Right
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Flute Type
CONVENTIONAL SPIRAL
Shank Type
1/2 in REDUCED SHANK
Drill Bit Material
HSS
Decimal Equivalent
0.7969
Item
HSS Drill Bit
Finish
BRIGHT FINISH
Number of Flutes
2
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.