
Straight Shank Oil Hole HSCO Drill - 55/64in
Mfr # 1057563
Zoro # G210407634
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
3
Finish
BRIGHT FINISH
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1057563
Zoro #
G210407634
UPC #
-
Country of Origin
Singapore
Dimensions
Flute Length
3
Shank Dia.
1/2"
Drill Bit Size
55/64
Overall Length
6
Details
Cutting Direction
Right
Item
HSS Drill Bit
Finish
BRIGHT FINISH
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Type
1/2 in REDUCED SHANK
Decimal Equivalent
0.8594
Drill Bit Material
HSS
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.