
Straight Shank Oil Hole HSCO Drill - 7/16in
Mfr # 1061093
Zoro # G810407577
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Shank Dia.
0.4375
Flute Length
2.0625
Drill Bit Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061093
Zoro #
G810407577
UPC #
-
Country of Origin
Singapore
Dimensions
Shank Dia.
0.4375
Flute Length
2.0625
Drill Bit Size
0.4375
Overall Length
3.4375
Details
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Item
HSS Short Length Drill Bits
Drill Bit Material
HSS
Decimal Equivalent
0.4375
Number of Flutes
2
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Finish
BLACK OXIDE
Shank Type
Straight Shank
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.