Zoro Homepage

Straight Shank Oil Hole HSCO Drill - 9/16in

  • Mfr # 1057191

  • Zoro # G710407011


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Decimal Equivalent
0.5625
Number of Flutes
2
Shank Type
1/2 in REDUCED SHANK
Overall Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057191
Zoro #
G710407011
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
6
Flute Length
3.125
Drill Bit Size
9/16
Shank Dia.
1/2"

Details

Cutting Direction
Right
Decimal Equivalent
0.5625
Number of Flutes
2
Shank Type
1/2 in REDUCED SHANK
Item
HSS Drill Bit
Finish
BRIGHT FINISH
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Material
HSS
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Die Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.