Zoro Homepage

Taper, 4 Flutes, NPT

  • Mfr # 74051

  • Zoro # G509084973


product price: $36.75
/ea

Key Features

Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Size
1/16"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74051
Zoro #
G509084973
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
1/16"-27
Shank Dia.
0.3125"
Overall Length
2.1260"
Thread Length
0.6890"
Tap Dimension Type
Straight

Details

Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Material
HSS

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.