Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper, 7 Flutes, NPT

  • Mfr # 74060

  • Zoro # G709085367


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Overall Length
4.2520"
Tap Size
1-1/2"-11 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74060
Zoro #
G709085367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.2520"
Tap Size
1-1/2"-11 1/2
Tap Dimension Type
Straight
Thread Length
1.7520"
Shank Dia.
1.5000"

Details

Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Material
HSS

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPT - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.