
Taper Length Cobalt Drill W/ Black Oxide - 19/32in
Mfr # 1058524
Zoro # G510408294
product price: $75.65
/eaSold in multiples of 5 for $378.25
Free Shipping & Returns
Key Features
Drill Bit Size
19/32 in
Overall Length
24"
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058524
Zoro #
G510408294
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
19/32 in
Overall Length
24"
Flute Length
20
Shank Dia.
2
Details
Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.5938
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Shank Type - Machining
TAPER SHANK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.