
Taper Length Cobalt Drill W/ Black Oxide - 35/64in
Mfr # 1058312
Zoro # G510408355
product price: $67.69
/eaSold in multiples of 5 for $338.45
Key Features
Drill Bit Size
35/64 in
Overall Length
18"
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058312
Zoro #
G510408355
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
35/64 in
Overall Length
18"
Flute Length
14
Shank Dia.
2
Details
Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.5469
Primary Material Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Cast Irons, Brass, Nonferrous Metals
Shank Type - Machining
TAPER SHANK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.