
Taper Length Cobalt Drill W/ Black Oxide - 7/32in
Mfr # 1054048
Zoro # G110408557
product price: $22.15
/eaSold in multiples of 10 for $221.50
Key Features
Drill Bit Size
0.21875
Overall Length
3.75
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1054048
Zoro #
G110408557
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.21875
Overall Length
3.75
Flute Length
2.5
Shank Dia.
0.21875
Details
Item
HSS Jobber Drill Bits
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.21875
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.