Zoro Homepage

Taper Length HSS Drill W/ Black Oxide - 1/64in

  • Mfr # 1278436

  • Zoro # G210408259


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Drill Bit Size
0.015625
Overall Length
0.75
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1278436
Zoro #
G210408259
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.015625
Overall Length
0.75
Flute Length
0.1875
Shank Dia.
0.015625

Details

Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.015625
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.