
Taper Length HSS Drill W/ Black Oxide - 21/64in
Mfr # 1266453
Zoro # G710408353
product price: $12.69
/eaSold in multiples of 5 for $63.45
Key Features
Drill Bit Size
0.328125
Overall Length
4.625
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1266453
Zoro #
G710408353
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.328125
Overall Length
4.625
Flute Length
3.3125
Shank Dia.
0.328125
Details
Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.328125
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.