Zoro Homepage

Taper Length HSS Drill W/ Black Oxide - 23/64in

  • Mfr # 1266476

  • Zoro # G610408446


product price: $14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Drill Bit Size
0.359375
Overall Length
4.875
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266476
Zoro #
G610408446
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.359375
Overall Length
4.875
Flute Length
3.5
Shank Dia.
0.359375

Details

Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.359375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.