Zoro Homepage

Taper Length HSS Drill W/ Black Oxide - 31/64in

  • Mfr # 1266556

  • Zoro # G310408418


product price: $21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Drill Bit Size
0.484375
Overall Length
5.875
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266556
Zoro #
G310408418
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.484375
Overall Length
5.875
Flute Length
4.375
Shank Dia.
0.484375

Details

Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.484375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.