
Taper Length HSS Drill W/ Black Oxide - 5/32in
Mfr # 1266344
Zoro # G610408477
product price: $7.59
/eaSold in multiples of 10 for $75.90
Key Features
Drill Bit Size
0.15625
Overall Length
3.125
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1266344
Zoro #
G610408477
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.15625
Overall Length
3.125
Flute Length
2
Shank Dia.
0.15625
Details
Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.15625
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.