Zoro Homepage

Taper Length HSS Drill W/ Black Oxide - 7/64in

  • Mfr # 1266315

  • Zoro # G510408560


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Drill Bit Size
0.109375
Overall Length
2.625
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266315
Zoro #
G510408560
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
0.109375
Overall Length
2.625
Flute Length
1.5
Shank Dia.
0.109375

Details

Item
HSS Jobber Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TIN
Drill Bit Point Angle
135
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Coolant Fed
No
Decimal Equivalent
0.109375
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Shank Type - Machining
Straight Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.