Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 4 Flutes, NPS

  • Mfr # 84052

  • Zoro # G809085014


product price: $46.65
/ea

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
4
Tap Thread Type
NPS
Overall Length
2.126"
Thread Length
0.752"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84052
Zoro #
G809085014
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.126"
Thread Length
0.752"
Tap Dimension Type
Spiral Flute
Shank Dia.
0.4375"
Tap Size
1/8"-27

Details

Tap Chamfer
Taper Pipe
Number of Flutes
4
Tap Thread Type
NPS
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPS - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.