Zoro Homepage

Taper Pipe, 4 Flutes, NPSF

  • Mfr # 84062

  • Zoro # G809085304


product price: $42.99
/ea

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
4
Tap Thread Type
NPSF
Thread Length
0.689"
Tap Material
HSSE-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84062
Zoro #
G809085304
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
0.689"
Tap Size
1/16"-27
Shank Dia.
0.3125"
Overall Length
2.126"
Tap Dimension Type
Spiral Flute

Details

Tap Chamfer
Taper Pipe
Number of Flutes
4
Tap Thread Type
NPSF
Tap Material
HSSE-V
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPSF - Will Create Mechanical Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.