Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 5 Flutes, NPSF

  • Mfr # 84068

  • Zoro # G409085582


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPSF
Shank Dia.
0.9063"
Tap Material
HSSE-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84068
Zoro #
G409085582
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.9063"
Thread Length
1.374"
Overall Length
3.252"
Tap Dimension Type
Spiral Flute
Tap Size
3/4"-14

Details

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPSF
Tap Material
HSSE-V
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Surface Treated Taper Pipe Tap- Spiral Fluted Design- NPSF - Will Create Mechanical Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.