Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 5 Flutes, NPT

  • Mfr # 74073

  • Zoro # G209085584


product price: $52.35
/ea

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPT
Overall Length
2.126"
Shank Dia.
0.4375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74073
Zoro #
G209085584
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.126"
Shank Dia.
0.4375"
Thread Length
0.752"
Tap Size
1/8"-27
Tap Dimension Type
Interrupted

Details

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Bright
Thread Direction
Right Hand
Tap Material
HSS

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap Interrupted- NPT - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.