Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 5 Flutes, NPT

  • Mfr # 74124

  • Zoro # G909085495


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
HSS
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74124
Zoro #
G909085495
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Shank Dia.
1.125"
Tap Dimension Type
6" Extension
Thread Length
1.752"
Tap Size
3/8"-18

Details

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
HSS
Thread Direction
Right Hand
Tap Finish
Bright

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap 6 Extension- Straight Fluted Design- NPT - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.