Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 5 Flutes, NPT

  • Mfr # 74126

  • Zoro # G709085633


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPT
Thread Direction
Right Hand
Thread Length
1.374"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74126
Zoro #
G709085633
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
1.374"
Tap Dimension Type
6" Extension
Overall Length
6"
Tap Size
3/4"-14
Shank Dia.
0.9063"

Details

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Material
HSS
Tap Finish
Bright

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Taper Pipe Tap 6 Extension- Straight Fluted Design- NPT - Will Require Sealing Compounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.