Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pipe, 5 Flutes, NPTF

  • Mfr # 74069

  • Zoro # G109085578


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPTF
Overall Length
3.752"
Thread Length
1.752"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74069
Zoro #
G109085578
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.752"
Thread Length
1.752"
Tap Dimension Type
Straight Flute
Shank Dia.
1.125"
Tap Size
#1-11 1/2

Details

Tap Chamfer
Taper Pipe
Number of Flutes
5
Tap Thread Type
NPTF
Tap Finish
Bright
Tap Material
HSS
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Taper Pipe Tap- NPTF - Will Create Mechanical Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.